Motion
HLW205-25AMM
HLW205-25AMM
MI ITEM #11538017
MFR #HLW205-25AMM
List Price$62.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HLW205-25AMM
MI ITEM #11538017
MFR #HLW205-25AMM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.70/each for your price

Overview

Mfr description
HLW205-25AMM CYLINDRICAL BEARING UNIT-25

Specifications

  • Bearing Number
    SA205-25MM
  • Outside Diameter
  • Overall Width
    0.4330 in
  • Locking Device
    Eccentric Collar
  • Duty Type
    Normal Duty
  • Housing Type
    Cast Iron Housing
  • Seal Type
    Lip Seal
  • Bearing Material
    Cast Iron
  • Series
    HLW 200 PTI Series
  • Weight
    0.80 lbs
  • Overall Length
    1.3582 in
  • Shaft Diameter
    0.9842 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text