Motion
HLW208-40AMM
HLW208-40AMM
MI ITEM #11538024
MFR #HLW208-40AMM
List Price$109.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HLW208-40AMM
MI ITEM #11538024
MFR #HLW208-40AMM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.59/each for your price

Overview

Mfr description
HLW208-40AMM CYLINDRICAL BEARING UNIT-40

Specifications

  • Bearing Number
    SA208-40MM
  • Outside Diameter
  • Overall Width
    0.5905 in
  • Locking Device
    Eccentric Collar
  • Duty Type
    Normal Duty
  • Housing Type
    Cast Iron Housing
  • Seal Type
    Lip Seal
  • Bearing Material
    Cast Iron
  • Series
    HLW 200 PTI Series
  • Weight
    1.40 lbs
  • Overall Length
    1.9566 in
  • Shaft Diameter
    1.5748 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text