Overview
Mfr description
LF207-35SMM 2-BOLT FLG BRG-35MMB4M-METRI
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bore TypeStraight
- Manufacturer Upc Number80067509491
- Mounting Type2-Bolt Flange
- Type Of BearingBall
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data