Overview
Mfr description
RAK204-20AMM PILLOW BLOCK BEARING 20MMB4
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter20 mm
- UPC_NO80067510716
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data