Overview
Mfr description
RAK213-65AMM PILLOW BLOCK BEARING 65MMB4
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter65 mm
- UPC_NO80067519174
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data