Overview
Mfr description
RAK214-70AMM PILLOW BLOCK BEARING 70MMB4
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter70 mm
- UPC_NO80067519176
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data