Overview
Mfr description
RAK215-75AMM PILLOW BLOCK BEARING 75MMB4
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter75 mm
- UPC_NO80067519179
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data