Specifications
Dimensions
- Bore Diameter12 mm
- Outside Diameter1.1250 in
- Overall Width1.1250 in
Details
- Locking DeviceEccentric Collar
- Product TypeBall Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)