1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
SB203-17MMXL
17 mm Bore Diam., 1.0000 in OD, 22 mm Width, Set Screw Locking
MI ITEM #
11538185
MFR #
SB203-17MMXL
Your Price
$28.00
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
PT INTERNATIONAL CORP SB203-17MMXL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
SB203-17MMXL
17 mm Bore Diam., 1.0000 in OD, 22 mm Width, Set Screw Locking
MI ITEM #
11538185
MFR #
SB203-17MMXL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$28.00
/each
(List
$35.00
)
Qty
Add to Cart
Overview
Mfr description
SB203-17MMXL SET SCREW BRG-17MM(40MM) W/
Specifications
Bore Diameter
17 mm
Outside Diameter
1.0000 in
Overall Width
22 mm
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data