Motion
SB205-25MMXL
25 mm Bore Diam., 34.01 mm OD, 27 mm Width, Set Screw Locking
Mi Item #11538186
MFR #SB205-25MMXL
Price$33.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 mm Bore Diam., 34.01 mm OD, 27 mm Width, Set Screw Locking
Mi Item #11538186
MFR #SB205-25MMXL

Mfr description
SB205-25MMXL SET SCREW BRG-25MM W/EXTRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.68/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    34.01 mm
  • Overall Width
    27 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)