Motion
SB212-60MM
Ball Insert Bearing - 60 mm Bore Diam., 110 mm OD, Set Screw Locking
MI ITEM #11538190
MFR #SB212-60MM
Price$135.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 60 mm Bore Diam., 110 mm OD, Set Screw Locking
MI ITEM #11538190
MFR #SB212-60MM

Mfr description
SB212-60MM SET SCREW BRG-60MMB4M-METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.32/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067511950

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)