Motion
SER202-15MM
Ball Insert Bearing - 15 mm Bore Diam., 47 mm OD, Set Screw Locking
Mi Item #11538199
MFR #SER202-15MM
Price$34.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 15 mm Bore Diam., 47 mm OD, Set Screw Locking
Mi Item #11538199
MFR #SER202-15MM

Mfr description
SER202-15MM ER SERIES BEARING-15MMB4M-ME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.32/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    47 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067512072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)