Overview
Mfr description
SWG208-40AMM TAPPED BASE PIL BLK BRG-40M
Specifications
- Mounting TypeTapped Base
- Bore Diameter40 mm
- UPC_NO80067514100
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data