Motion
TB203-17UMM
Tapped Base Pillow Block Unit - Tapped Base, 17 mm Bore
MI ITEM #11538272
MFR #TB203-17UMM
Price$65.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapped Base Pillow Block Unit - Tapped Base, 17 mm Bore
MI ITEM #11538272
MFR #TB203-17UMM

Mfr description
TB203-17UMM TAP BASE PIL BLK BRG-17MMB4M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.35/each

Specifications

Dimensions

  • Bore Diameter
    17 mm

Details

  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067514666

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)