Overview
Mfr description
TB204-20UMM TAP BASE PIL BLK BRG-20MMB4M
Specifications
- Mounting TypeTapped Base
- Bore Diameter20 mm
- UPC_NO80067514674
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data