Overview
Mfr description
TB205-25UMM TAP BASE PIL BLK BRG-25MMB4M
Specifications
- Mounting TypeTapped Base
- Bore Diameter25 mm
- UPC_NO80067514687
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data