Overview
Mfr description
TB209-45UMM TAP BASE PIL BLK BRG-45MMB4M
Specifications
- Mounting TypeTapped Base
- Bore Diameter45 mm
- UPC_NO80067514746
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data