Motion
U002-15MM
Ball Insert Bearing - 15 mm Bore Diam., 32 mm OD, Eccentric Collar Locking
Mi Item #11538288
MFR #U002-15MM
Price$67.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 15 mm Bore Diam., 32 mm OD, Eccentric Collar Locking
Mi Item #11538288
MFR #U002-15MM

Mfr description
U002-15MM ECC. LOCK INSERT (32MM OD)B4M-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.34/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    32 mm

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067517780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)