Motion
UC213-65MM
Ball Insert Bearing - 65 mm Bore Diam., 120 mm OD, Set Screw Locking
MI ITEM #11538310
MFR #UC213-65MM
Price$172.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 65 mm Bore Diam., 120 mm OD, Set Screw Locking
MI ITEM #11538310
MFR #UC213-65MM

Mfr description
UC213-65MM SET SCREW BRG-65MMB4M-METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.28/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067515327

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)