Motion
UC324-120MM
Ball Insert Bearing - 20 mm Bore Diam., 260 mm OD, Set Screw Locking
MI ITEM #11538327
MFR #UC324-120MM
Price$2,546.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 20 mm Bore Diam., 260 mm OD, Set Screw Locking
MI ITEM #11538327
MFR #UC324-120MM

Mfr description
UC324-120MM SET SCREW BRG-120MMB4M-METRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,546.72/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    260 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067515440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)