Motion
UCF313-65MM
Flange-Mount Ball Bearing Unit - 65 mm Bore, 4-Bolt Flange
MI ITEM #11538339
MFR #UCF313-65MM
Price$660.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 65 mm Bore, 4-Bolt Flange
MI ITEM #11538339
MFR #UCF313-65MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$660.11/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067515631
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067515631

Overview

Mfr description
UCF313-65MM 4-BOLT HEAVY DTY FLG BRG-65M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought