Overview
Mfr description
UCF317-85MM 4-BOLT HEAVY DTY FLG BRG-85M
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Bore TypeStraight
- SeriesUCF
- Manufacturer Upc Number80067515643
- UPC_NO80067515643
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data