Overview
Mfr description
UCP203-17MM PILLOW BLOCK BEARING-17MMB4M
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter17 mm
- UPC_NO80067515977
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data