Overview
Mfr description
UCP306-30MM PILLOW BLOCK BRG HVY DTY-30M
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter30 mm
- UPC_NO80067516098
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data