Overview
Mfr description
UCP307-35MM PILLOW BLOCK BRG HVY DTY-35M
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter35 mm
- UPC_NO80067516105
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data