Overview
Mfr description
UCP315-75MM PILLOW BLOCK BRG HVY DTY-75M
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter75 mm
- UPC_NO80067516152
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data