Overview
Mfr description
UCP321-105MM PILLOW BLOCK BRG HVY DTY-10
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter105 mm
- UPC_NO80067529246
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data