Overview
Mfr description
UCP326-130MM PILLOW BLOCK BRG HVY DTY-13
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter30 mm
- UPC_NO80067527256
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data