Overview
Mfr description
UCP328-140MM PILLOW BLOCK BRG HVY DTY-14
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter140 mm
- UPC_NO80067516180
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data