Motion
UCPA204-20MM
Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore
Mi Item #11538401
MFR #UCPA204-20MM
Price$41.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore
Mi Item #11538401
MFR #UCPA204-20MM

Mfr description
UCPA204-20MM TAPPED BSE PIL BLK BRG-20MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.19/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067516189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)