Overview
Mfr description
UCPA208-40MM TAPPED BSE PIL BLK BRG-40MM
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter40 mm
- UPC_NO80067516209
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data