Overview
Mfr description
UCPX05-25MM MED DUTY PIL BLK BRG-25MMB4M
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter25 mm
- UPC_NO80067518457
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data