Overview
Mfr description
UCPX13-60MM MED DUTY PIL BLK BRG-60MMB4M
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter60 mm
- UPC_NO80067522242
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data