Overview
Mfr description
UCPX20-100MM MED DUTY PIL BLK BRG-100MMB
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter100 mm
- UPC_NO80067525738
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data