Overview
Mfr description
UCPXL08-40MM MED DUTY PIL BLK BRG-40MMB4
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter40 mm
- UPC_NO80067518468
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data