Overview
Mfr description
UCPXL09-45MM MED DUTY PIL BLK BRG-45B4M-
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter45 mm
- UPC_NO80067518473
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data