Overview
Mfr description
UCT216-80MM TAKE UP BEARING-80MMB4M-METR
Specifications
- Type Of BearingBall Bearing
- Bore Diameter80 mm
- Housing MaterialCast Iron
- Country of OriginUS
- Manufacturer Catalog
- UPC_NO80067516335
- Weight9.4 lbs
- Bearing TypeNormal Duty
- Locking TypeSet Screw
- Instruction Manual
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data