Motion
UCX08-40MM
Ball Insert Bearing - 40 mm Bore Diam., 85 mm OD, Set Screw Locking
Mi Item #11538422
MFR #UCX08-40MM
Price$81.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 40 mm Bore Diam., 85 mm OD, Set Screw Locking
Mi Item #11538422
MFR #UCX08-40MM

Mfr description
UCX08-40MM SET SCREW MED DUTY BRG-40MMB4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.21/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    85 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067516367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)