Motion
WS210-50AMM
Wide Slot Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing
MI ITEM #11538532
MFR #WS210-50AMM
Your Price$125.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Slot Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing
MI ITEM #11538532
MFR #WS210-50AMM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.16/each(List $156.45)

Overview

Mfr description
WS210-50AMM W/S TAKE-UP BRG-50MMB4M-METR

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Ball Bearing
  • Housing Type
    Wide Slot Take-up
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    3.5 lbs
  • Instruction Manual
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text