Motion
WS211-55UMM
Wide Slot Take-Up Roller Bearing Unit - Side Mount, Ball Bearing, 55 mm Bore, Cast Iron
MI ITEM #11538535
MFR #WS211-55UMM
Your Price$145.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Slot Take-Up Roller Bearing Unit - Side Mount, Ball Bearing, 55 mm Bore, Cast Iron
MI ITEM #11538535
MFR #WS211-55UMM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$145.76/each(List $182.21)

Overview

Mfr description
WS211-55UMM W/S TAKE-UP BRG-55MMB4M-METR

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Ball Bearing
  • Bore Diameter
    55 mm
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    80067516992
  • Weight
    4.2 lbs
  • Housing Type
    Wide Slot Take-up
  • Bearing Type
    Normal Duty
  • Locking Type
    Eccentric Collar
  • Style
    Wide Slot
  • Instruction Manual
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text