Motion
CSB204-12
Ball Insert Bearing - Straight Bore, 0.7500 in Bore Diam., 47 mm OD, 25 mm Width, Set Screw Locking
Mi Item #11538725
MFR #CSB204-12
Price$156.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 0.7500 in Bore Diam., 47 mm OD, 25 mm Width, Set Screw Locking
Mi Item #11538725
MFR #CSB204-12

Mfr description
CUCTP208-40MM THERMOPLA PIL BLK CUC BRG-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.83/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    47 mm
  • Overall Width
    25 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067531416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)