Motion
K005-16-CR
Ball Insert Bearing - 1.0000 in Bore Diam., 47.0000 in OD, Set Screw Locking
Mi Item #11538758
MFR #K005-16-CR
Price$229.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.0000 in Bore Diam., 47.0000 in OD, Set Screw Locking
Mi Item #11538758
MFR #K005-16-CR

Mfr description
K005-16-CR SET SCREW INSERT(47MM OD)-1"C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.07/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    47.0000 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067519232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)