Specifications
Dimensions
- Bore Diameter1.0000 in
- Outside Diameter2.0470 in
Details
- Locking DeviceEccentric Collar
- Product TypeBall Insert Bearings
- UPC_NO80067520736
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)