Motion
SHC207-22
Ball Insert Bearing - 1.3750 in Bore Diam., 2.8350 in OD, Eccentric Collar Locking
Mi Item #11538809
MFR #SHC207-22
Price$266.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.3750 in Bore Diam., 2.8350 in OD, Eccentric Collar Locking
Mi Item #11538809
MFR #SHC207-22

Mfr description
SHC207-22 ECC SS BEARING INSERT-1-3/8B4S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.04/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    2.8350 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067520742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)