Specifications
Dimensions
- Bore Diameter40 mm
- Outside Diameter80 mm
Details
- Locking DeviceEccentric Collar
- Product TypeBall Insert Bearings
- UPC_NO80067520746
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)