Motion
SHCSF202-10
Flange-Mount Ball Bearing Unit - 5/8 in Bore, 4-Bolt Flange
MI ITEM #11538828
MFR #SHCSF202-10
Price$242.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 5/8 in Bore, 4-Bolt Flange
MI ITEM #11538828
MFR #SHCSF202-10

Mfr description
SHCSF202-10 ECC SS 4-BOLT FLG BRG 5/8B4S
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.93/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in

Details

  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067520807

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)