Motion
SHCSFCS207-22
Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 4-Bolt Piloted Flange
Mi Item #11538872
MFR #SHCSFCS207-22
Price$613.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 4-Bolt Piloted Flange
Mi Item #11538872
MFR #SHCSFCS207-22

Mfr description
SHCSFCS207-22 ECC SS 4BOLT PILOT FLG 1-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.25/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in

Details

  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067520860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)