Motion
SHCSFL205-25MM ECC SS 2-BOLT FLANGE 25MM

PT INTERNATIONAL CORP
SHCSFL205-25MM ECC SS 2-BOLT FLANGE 25MM

Flange Mount Ball Bearing Unit - 15/16 in Bore
Mi Item #11538887
MFR #SHCSFL205-25MM ECC SS 2-BOLT FLANGE 25MM
Price$275.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SHCSFL205-25MM ECC SS 2-BOLT FLANGE 25MM

Flange Mount Ball Bearing Unit - 15/16 in Bore
Mi Item #11538887
MFR #SHCSFL205-25MM ECC SS 2-BOLT FLANGE 25MM

Mfr description
SHCSFL205-25MM ECC SS 2-BOLT FLANGE 25MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.93/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in

Details

  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067520878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)