Motion
SHCSFL210-50MM ECC SS 2-BOLT FLANGE 50MM

PT INTERNATIONAL CORP
SHCSFL210-50MM ECC SS 2-BOLT FLANGE 50MM

Flange Mount Ball Bearing Unit - 1-3/4 in Bore
MI ITEM #11538898
MFR #SHCSFL210-50MM ECC SS 2-BOLT FLANGE 50MM
Price$613.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SHCSFL210-50MM ECC SS 2-BOLT FLANGE 50MM

Flange Mount Ball Bearing Unit - 1-3/4 in Bore
MI ITEM #11538898
MFR #SHCSFL210-50MM ECC SS 2-BOLT FLANGE 50MM

Mfr description
SHCSFL210-50MM ECC SS 2-BOLT FLANGE 50MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.11/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in

Details

  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067520894

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)