Motion
SHCSFL211-55MM ECC SS

PT INTERNATIONAL CORP
SHCSFL211-55MM ECC SS

Two-Bolt Flange Ball Bearing Unit - 55 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11538901
MFR #SHCSFL211-55MM ECC SS
List Price$1,416.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SHCSFL211-55MM ECC SS

Two-Bolt Flange Ball Bearing Unit - 55 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11538901
MFR #SHCSFL211-55MM ECC SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,416.63/each for your price

Overview

Mfr description
SHCSFL211-55MM ECC SS 2-BOLT FLANGE 55MM

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    SHCSFL
  • UPC_NO
    80067520895
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text